Fly Drive Case For Pioneer DDJ RZ Pro DJ Controller or Similarly Sized Equipment w/Laptop Shelf w/W

  • Mfr # TBHDDJRZWLT

  • Zoro # G015935646


product price:  $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHDDJRZWLT
Zoro #
G015935646
UPC #
816794021837
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring. Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.Sliding laptop shelf provides convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches having padlock tab with 7mm shackle opening.Built-in low profile wheels allows for the unit to be angled up and pulled for easy transport.Includes a removable accessory door.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 38.78-in x 9.45-in x 22.83-inShipping Box Dimensions: 10.24-in x 23.64-in x 39.01-inUnpackaged Weight: 48.5 LbsPackaged Weight: 48.94 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.