Zoro Homepage

Fly Drive Case For Presonus StudioLive 24.4.2 AI or 24.4.2 Mixing Console Or Any Equal Size Format

  • Mfr # TBHPRESOLIVE2442

  • Zoro # G715935809


product price: $565.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHPRESOLIVE2442
Zoro #
G715935809
UPC #
816794024296
Country of Origin
China

Description

Engineered to hold one Presonus StudioLive 24.4.2 AI or 24.4.2 Mixing Console.Complete with removable cover with glued foam pieces strategically placed to secure your mixer.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Ata-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame.Electronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment.The maximum interior dimensions not counting some foam cushions are as follows:Width:646mm Depth:672mm Height: 200mm.For Reference the Dimensions of the Presonus StudioLive 24.4.2 AI or 24.4.2 Mixing Console is as follows:Length: 21.31 inches 541.27 mm, Width: chassis only 25.19 inches 639.80 mm, Maximum Height: 7.02 inches 178.21 mm, Weight: 30 lbs. 13.6 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.