Fly Drive Case For Rane RN62 Pro DJ Mixer or Similarly Sized Equipment w/Laptop Shelf w/Wheels

  • Mfr # TBHRN62LT

  • Zoro # G715935830


product price:  $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHRN62LT
Zoro #
G715935830
UPC #
816794020403
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring.One chrome plated heavy duty spring loaded retractable carry handle.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Laptop shelf to provide convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes a removable top.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 20.79-in x 9.45-in x 15.51-inShipping Box Dimensions: 16.55-in x 10.84-in x 21.67-inUnpackaged Weight: 24.03 LbsPackaged Weight: 26.01 Lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.