Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-11U20-22B
- Zoro # G122965550
product price:Â
$
2,113.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
40 Degrees F
Lid Depth
2 in
Overall Width
25 3/4 in
Maximum Operating Temperature
180 Degrees F
Material
Linear Medium Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-11U20-22B
- Zoro #
- G122965550
- UPC #
- 789270999503
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in
- Overall Width
- 25 3/4 in
- Wire Rope Length
- 31 1/2 in
- Overall Depth
- 24 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Minimum Operating Temperature
- 40 Degrees F
- Maximum Operating Temperature
- 180 Degrees F
- Material
- Linear Medium Density Polyethylene
- Series
- RS
- Resistant To
- Impact, Strength
- Weight
- 56.43 lb
- Stackable
- Stacking Capable
- Item
- Case
- Includes Handle
- Handle Included
- Handle Style
- Comfort Grip
- Includes Casters
- Casters Not Included
- Pressure Valve Type
- Automatic
- Standards
- MIL-STD 810H
- Color
- Black
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 24 in, Overall Length 31 1/2 in, Overall Width 25 3/4 in, Standards MIL-STD 810H, Weight 56.43 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.