Fly Drive DJ Coffin Case For Two Turntables In Battle Style Position Plus One Rane Sixty-One Serato

  • Mfr # TBH2TTRN61WBATT

  • Zoro # G915935678


product price:  $614.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2TTRN61WBATT
Zoro #
G915935678
UPC #
816794020113
Country of Origin
China

Description

Engineered to Hold Two Turntables Plus One Rane 61 Serato Mixer.Complete with Removable Top Cover & Front Doors.Convenient Cable Raceway Beneath Logo Printed Top Board.Low Profile Wheels For Easy Transportation.Removable Cover & Front Doors For Ease of Use.Cable Port for Cable Route-Through w/Detachable Protective Plate For Simple Quick Cable Routing.Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Shipping Box Dimensions: 22.46-in x 11.23-in x 44.92Product Shipping Weight: 48.5 lbsProduct Unpackaged Weight: 42.99 lbsFor Reference the Dimensions of the Rane Sixty-One are: 13.3-in x 10-in x 4-in at 8-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.