Zoro Homepage

Fly Drive LP Record Case For 80 LP Records

  • Mfr # TBHELPBK

  • Zoro # G315935810


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHELPBK
Zoro #
G315935810
UPC #
816794020755
Country of Origin
China

Description

Engineered to Hold 80 LP Records SecurelyGray Flat Foam Inside PaddingReinforced Chrome Steel CornersHeavy Duty Lift-off Tongue Lock Hinges On Rear Side of Detachable CoverTop Quality Bottom Rubber Feet with Heavy Duty Bolts & Recessed T-Nuts Industrial Grade Recessed Spring Loaded Butterfly Closure Latch with Padlock Tab with a Shackle Opening of about 7mm.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 13.4-in x 14-in x 14.5-inShipping Box Dimensions: 10.84-in x 15.37-in x 13.99Product Shipping Weight: 8.93 lbsProduct Unpackaged Weight: 7.72 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.