Two 10-in Woofers plus Two Tweeters and One Horn WHITE Empty Chuchera Speaker Enclosure w/Dual Port

  • Mfr # D10T2H1BRWHITE

  • Zoro # G916468120


product price:  $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D10T2H1BRWHITE
Zoro #
G916468120
UPC #
816794025422
Country of Origin
United States

Description

* Empty speaker housing for two 10-in woofers and two tweeters and one horn* Three sealed chambers with two quad ports one for each woofer* Heavy duty carpet with quality embroidered stitched logo on rear side* 12mm plywood heavy duty construction* 7-1/8-in available speaker depth* 9.125-in round openings for two 10-in woofers* Two tweeter holes: 95mm diameter* One 145mm opening for horn* Includes the DEEJAY LED model 8 conductor quick release plug socket requires model TBH8PINMALE not included to use installed plug, or speakon 8 pin f plugs* Dimensions: 32.44-in x 9.25-in x 13.39-in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.