Universal DJ Coffin Case for Two Standard CD Players plus 12-in Mixer w/Sliding Laptop Shelf

  • Mfr # TBHDJCD12WLT

  • Zoro # G315935674


product price:  $630.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHDJCD12WLT
Zoro #
G315935674
UPC #
816794024029
Country of Origin
China

Description

DJ Coffin holds two standard CD/DVD players plus twelve inch standard mixer:.Complete with removable top cover & three front doors for convenient CD/DVD access.Top cover stacks beneath unit on ball corners with stacking dimple.Low profile bearing edge wheels on one end in combination with a carry/pull handle on the other simplify transportation.The unit has three spring loaded carry handles and four butterfly latches.Sliding laptop shelf in center provides convenient use of PC or other equipment.Cable port for cable route-through w/detachable protective plate for simple quick cable exterior routing.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab having shackle opening of about 7mm.Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.This ATA-300 style transport case is a heavy duty professionally engineered item with industry recognized impact standards ideal for safe travel.Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame.Bottom side heavy duty rubber feet are included.A wide variety of adjustable dense padding with hook-loop attachment is supplied throughout the case.Interior Dimensional Space: Left Compartment has 12.8-in Width Available. Right Compartment has 12.8-in Width Available.Center Compartment has 13.22-in Width Available. The forward to rear length available inside for all sections is approx: 17.5-in. The height available for all compartments is approx 6.1-in Center compartment has a sliding laptop shelf which lowers the height space to about 4.5-in considerEach section is surrounded by dense foam padding on all sides.Case Exterior Dimensions: 42.67-in Width x 19.21-in Depth x 8.62-in HeightSliding center laptop shelf dimensions: 14.75-in Width x 12-in Depth.Electronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.