Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deep Blue Double Drink Holder WCenter Storage Box Suction Cups SB2

Double Drink Holder WCenter Storage Box Suction Cups (Discontinued)

  • Mfr # SB2
  • Zoro # G108235561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB2
Zoro #
G108235561
UPC #
819044009517
Country of Origin
United States

Description

Deep Blue Marine Drink Tool Holders feature strong suction cup mounts and are constructed of highgrade marine polymer material Lifetime manufacturer guaranteeThe NEW Deep Blue Marine EL1 4 Drink Holder is convienient way to prepare and carry up to four 16oz plastic cups Marinegrade poly construction with stainless fasteners for a lifetime of use Suction cups included Measures approximately 8 12 x 10 x 4 tall The NEW Deep Blue Marine MB1 polymer Drink Holder is designed for horizontal surfaces and includes a convenient storage box 5 x 3 12 x 2 12 deep for items like cell phones, keys, tackle, etc The drink holder fits all insulated Coozie type drinks and handled mugs Measures approximately 10 X 5 x 3 12 tall The NEW Deep Blue Marine MB2 Drink Holder is a heavy duty drink holderstorage box designed to mount on vertical or horizontal surfaces and hold insulated cans and bottles, most bottled water containers, and handled mugs The center storage box measures approximately 3 12 x 5 x 3 deep and is ideal for cell phones, sunglasses, sunscreen, etc Product Dimensions 15 18 x 5 18 x 3 The NEW Deep Blue Marine BH2 Drink Holder, if you have the room the BH series drink holders are the answer to your needs Designed for customers due to the feedback requesting larger storage boxes and multiple places to store drinks The box measures 8 12 x 4 14 x 3 deep and will fit everything from wallets to cell phones to cameras to sunscreen, etc For your convenience 4 suction cups are included for the predrilled holes on the bottom 100 marinegrade polymer construction means it's guaranteed for a lifetime Overall dimensions 9 34 x 9 34 x 3The MB4 was designed due to many requests by customers to have more storage with Deep Blue Marine drink holders Based on the popular MB2, the MB4 holds even more things like camcorders, cameras, wallets, keys, cell phones, tackle, even will hold up to 3 drinks if needed If Deep Blue SB2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.