This item is Discontinued.

Deerlux 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Gray QI004004.GY

100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Gray (Discontinued)

  • Mfr # QI004004.GY
  • Zoro # G804102686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004004.GY
Zoro #
G804102686
UPC #
651355231030
Country of Origin
China

Dimensions

Length
70
Width
40
Height
0.15
Depth
70

Details

Color
Gray
Material
Cotton
Weight
0.98

Description

Turkish peshtemal towels are a welcome change of the ultra plush, slow-drying, shedding terry towels you're used to. Woven from 100% cotton in traditional Turkish technique, the peshtemal, or pestemal, features an ultra thin and lightweight feel. You'll be surprised at how soft and absorbent these towels are at first, and yet they get better with each wash. It also dries super fast, making it a popular choice for travelling and vacation. More than just a bath towel, the Deerlux Turkish Peshtemal Towels are highly versatile. You can use it as an easy to bring along sand repelling beach towel, a trendy throw blanket, wrap around sarong or fouta style, picnic blanket, shawl, and many other uses. Its stylish and trendy nature and the Deerlux decorative packaging makes it a perfect gift for wedding, new homeowner, or anyone who appreciates a luxury find.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.