Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deerlux 100% Pure Linen Washable Tablecloth Solid Color, 52 x 52 Square Pink QI003989.5252.PK

100% Pure Linen Washable Tablecloth Solid Color, 52 x 52 Square Pink (Discontinued)

  • Mfr # QI003989.5252.PK
  • Zoro # G604102633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003989.5252.PK
Zoro #
G604102633
UPC #
651355230798
Country of Origin
China

Dimensions

Width
52
Height
0.01
Length
52
Depth
52

Details

Color
Pink
Material
Linen
Weight
0.75

Description

Dress up your tables with modern vintage flair with the Deerlux Solid Linen Tablecloth. The tablecloth fits in with vintage, rustic, farmhouse and country decor, as well as modern boho style. Its 100% linen material features a soft texture with the unique relaxed look of real linen. Machine washable fabric means you can easily wash out any spills or stains. This tablecloth is perfect for everyday use, as well as parties, weddings, baby showers, or holiday decor. Available in a wide selection of sizes and colors to match every table size and event.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.