Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Handwoven Cotton Throw Pillow Cover with Patterned Gingham Design and Tasseled Corners

  • Mfr # QI004302.GM

  • Zoro # G004947421


product price: $9.25
/ea

Key Features

Color
Black
Material
Cotton
Length
16
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004302.GM
Zoro #
G004947421
UPC #
651355043022
Country of Origin
India

Dimensions

Length
16
Width
16

Details

Color
Black
Material
Cotton

Description

Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features a patterned gingham design and tasseled corners, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.