Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Vista Outdoor Picnic Blanket & Tote, Waves Collection - Gray with Vista Blue Accents
- Mfr # 821-00-324-000-0
- Zoro # G716453517
product price:Â
$
32.89
/ea
Key Features
Color
Gray
Width
51 in
Length
59 in
Type
Beach Blanket
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 821-00-324-000-0
- Zoro #
- G716453517
- UPC #
- 99967366922
- Country of Origin
- China
- Color
- Gray
- Type
- Beach Blanket
- Item
- Vista Outdoor Picnic Blanket & Tote, (Waves Collection - Gray with Vista Blue Accents)
Dimensions
- Width
- 51 in
- Length
- 59 in
- Height
- 2 in
Description
Grass stains and spilled drinks don't stand a chance against the Vista Outdoor Picnic Blanket & Tote, a durable portable outdoor blanket with a multi-colored topside and solid-colored underside. This handy camping blanket packs compactly into a carry tote with an adjustable carry strap and extra-large pocket. And don't worry about getting this beach blanket tote dirty, it's machine washer & dryer safe!
- 59" x 51" Blanket that folds/zips-up into a convenient carry tote with an adjustable carry strap
- Extra large pocket on front of tote provide added storage
- Can be machine washed and dried
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.