
16" Throw Pillow Cover with Southwest Tribal Pattern and Corner Tassels with Filler, Grey & White
Mfr # QI004298.GY.K
Zoro # G104947420
product price: $18.69
/eaKey Features
Color
gray
Material
Cotton
Width
16
Length
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004298.GY.K
Zoro #
G104947420
UPC #
651355038790
Country of Origin
India
Dimensions
Width
16
Length
16
Details
Color
gray
Material
Cotton
Description
Embrace home decor style with the Deerlux Tufted Cotton Pillow Cover. Handmade by skilled artisans in India, size may slightly vary. Its 100% cotton material provides a natural rustic touch and authentic Bohemian flavor. Wash on gentle cycle, cold water and hang to dry. It features an southwest tribal pattern and corner tassels, making it a perfect home decor accessory for living room sofas, accent chairs, or for dressing up a bed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.