6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large

  • Mfr # QI003864.L

  • Zoro # G704102038


product price:  $90.79
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Polyester
Length (In.)
98
Width (In.)
98
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003864.L
Zoro #
G704102038
UPC #
651355238640
Country of Origin
China

Dimensions

Length (In.)
98
Width (In.)
98
Height
0.25
Depth
98

Details

Color
Blue
Material
Polyester
Weight
13

Description

Deerlux social distancing classroom rugs help kids maintain 6 ft social distancing standards during storytime, playtime, and lessons. Designed with a starry sky pattern, the area rug features 4 designated seating spots that are the perfect size for kindergarten school kids, and are distanced 6 feet from each other. Machine tufted with durable synthetic fibers, the rug has a soft and comfortable texture, does not shed, and is easy to clean. Its low .25” pile makes it ideal for high traffic areas and is comfortable to sit on. A slip resistant latex backing keeps the area rug safely in place. Its timeless design makes it ideal for classrooms, daycares, preschools, and children's libraries, as well as home playrooms and kids bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.