This item is Discontinued.

Deerlux Decorative Chenille Throw Blanket with Fringe, Navy QI003969.NV

Decorative Chenille Throw Blanket with Fringe, Navy (Discontinued)

  • Mfr # QI003969.NV
  • Zoro # G104102669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003969.NV
Zoro #
G104102669
UPC #
651355230453
Country of Origin
China

Dimensions

Width
60
Length
50
Height
0.25
Depth
50

Details

Color
Navy
Material
chenille
Weight
1.25
Design
Chenille

Description

No matter the weather, this throw blanket is here to wrap you up in a comfy touch of texture. Composed out of lightweight textured chenille material, making it the perfect all-season blanket. It features a knitted diamond pattern with knotted fringes. Handwash cold with mild soap. Best of all, the blanket doesn't shed and holds up well for continual use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.