Zoro Homepage

Coating Gage, 0 to 60 Mils, 100,000

  • Mfr # FNS3-E

  • Zoro # G4295225


product price: $1,979.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap
Accuracy
+/-(0.05 mil + 1%) Up to 2 mil, Then +/-(0.1 mil + 1%)
Measuring Range
0 to 60
Base Material
PosiTector 6000 Ferrous and Nonferrous Metals
Recording Capacity
100,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNS3-E
Zoro #
G4295225
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
3 ft
Manufacturers Warranty Length
2 yr
Maximum Thickness Measured
60 mil
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Thickness Measurement Accuracy
+(0.05 mil + 1%) Up to 2 mil; +(0.1 mil + 1%) Greater Than2 mils
Minimum Thickness Measured
0 mil

Description

Coating Thickness Gage, Maximum Thickness Measured 60 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +(0.05 mil + 1 Percent) Up to 2 mil; +(0.1 mil + 1 Percent) greater than 2 mils, Calibration Certificate Type NIST, Display Type Digital, Number of Records Stored 1,000, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Carrying Case, Precision Plastic Shims, Protective Lens Shield, Protective Rubber Holster, Wrist Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.