Zoro Homepage

Coating Thickness Gage, 3 ft. Cord L

  • Mfr # PosiTector 6000 FTS3

  • Zoro # G9184421


product price: $1,631.99
/ea
Free Shipping & Returns

Key Features

Includes
Belt Clip, Foam Swab, FTS Probe, Gage Protective Rubber Holster, Protective Lens Shield, Standard Body, USB Cable, Wrist Strap
Accuracy
+ (0.01 mm + 3%), +/-(0.01 mm + 1%) 0 to 2.5 mm, +/-(0.5 Mils + 1%) 0 to 100 Mils, +/-(0.5 Mils + 3%), 100 Mils, 2.5 mm
Measuring Range
0 to 250 mil
Base Material
Ferrous Metal
Recording Capacity
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PosiTector 6000 FTS3
Zoro #
G9184421
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
3 ft
Battery Size
AAA
Minimum Thickness Measured
0 mil
Maximum Thickness Measured
250 mil
Thickness Measurement Accuracy
+/-(0.5 mils + 3%) Greater Than100
Manufacturer Warranty Length
2 yr

Details

Item
Coating Thickness Gage
Includes
Belt Clip, Foam Swab, FTS Probe, Gage Protective Rubber Holster, Protective Lens Shield, Standard Body, USB Cable, Wrist Strap
Accuracy
+ (0.01 mm + 3%), +/-(0.01 mm + 1%) 0 to 2.5 mm, +/-(0.5 Mils + 1%) 0 to 100 Mils, +/-(0.5 Mils + 3%), 100 Mils, 2.5 mm
Measuring Range
0 to 250 mil
Base Material
Ferrous Metal
Recording Capacity
10,000
Data Storage
Yes
Type
Advanced Electronic
Calibration Certificate
NIST
Battery Type
AAA
Interface
USB
Power Source
Battery
Compatible Material
Ferrous Metal
Calibration Certificate Type
NIST
Testing Method
Magnetic
Batteries Included
Yes
Number of Batteries Required
3

Description

Coating Thickness Gage, Maximum Thickness Measured 250 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-(0.5 mils + 3 Percent) greater than 100, Calibration Certificate Type NIST, Testing Method Magnetic, Compatible Material Ferrous Metal, Includes Belt Clip, Foam Swab, FTS Probe, Gage Protective Rubber Holster, Protective Lens Shield, Standard Body, USB Cable, Wrist Strap, Manufacturer Warranty Length 2 yr, Batteries Included Yes, Battery Size AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.