Dolly, 20mm, PK10
Mfr # ADDITIONAL 20MM DOLLIES
Zoro # G0361347
product price: $54.79
/pk 10, $5.48/eaKey Features
Includes
20 mm Aluminum Dollies in Plastic Tube
For Use With
Mfr. No. POSITEST AT
Manufacturers Warranty Length
1 yr
Product Type
Dollies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADDITIONAL 20MM DOLLIES
Zoro #
G0361347
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Dolly (20mm)
Includes
20 mm Aluminum Dollies in Plastic Tube
For Use With
Mfr. No. POSITEST AT
Product Type
Dollies
Description
Dolly (20mm), Product Type Dollies, Compatible with Manufacturer Model Number PosiTest AT, Includes 20 mm Aluminum Dollies in Plastic Tube, Manufacturers Warranty Length 1 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.