
SJTW Extension Cord, 14/3, Orange, PVC, 50 ft (Discontinued)
- Mfr # DCE-211-45
- Zoro # G307962640
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCE-211-45
Zoro #
G307962640
UPC #
69165847950
Country of Origin
China
Dimensions
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Jacket Material
PVC
Jacket Color
Orange
Gauge/Conductor
14/3
Max. Amps
13A
Standards
OSHA Compliant; UL and ETL Listed
Watts
1625W
Description
Defender Cable 50ft 143 SJTW OrangeBlack Power Block Ext Cord wLighted End, NEMA 515, ULETL Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.