Restraint Sensor, 5-1/2"x4
Mfr # NDG-RS
Zoro # G206629613
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/2 in
Overall Width
4 in
Overall Depth
1 in
Includes
Magnet, Magnetic Reed Switch with 8 ft Lead, Mounting Bracket Assembly
For Use With
Defender Gate Safety Gate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NDG-RS
Zoro #
G206629613
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Width
4 in
Overall Depth
1 in
Overall Length
1 in
Details
Item
Defender Gate Restraint Sensor
Includes
Magnet, Magnetic Reed Switch with 8 ft Lead, Mounting Bracket Assembly
For Use With
Defender Gate Safety Gate
Color
Silver
Compatible Manufacturer Model Number
Series DG10, Series DG20
Product Type
Defender Gate Restraint Sensor
Material
Steel
Description
Defender Gate Restraint Sensor,5-1/2"x4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.