Zoro Homepage

Safety Gate, Manual, Steel, 17 ft Gate W

  • Mfr # DGXL-14-LH

  • Zoro # G801049557


product price: $15,510.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Overall Height
46 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGXL-14-LH
Zoro #
G801049557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Gate Height
42 in
Opening Width
14 ft
Anchor Bolt Length
6 in
Post Height
3 23/25 ft
Open Height
3 1/2 ft
Anchor Bolt Diameter
5/8 in
Post Diameter
4 in
Gate Depth
16 in
Gate Width
17 ft
Opening Height
46 1/2 in

Details

Item
Safety Gate
Material
Steel
Includes
(1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
OSHA
Folding Gate
Folding
Leveling Screws
Yes
Includes Safety Guard
Safety Guard Not Included
Post Finish
Powder Coated
Gate Finish
Powder Coated
Gate Color
Safety Yellow
Swing Direction
Right
Lockable
Lockable
Reflective
Reflective
Includes Lock
Lock Included
Swing Degree
180 Degrees
Adjustable Gate
Not Adjustable
Number of Anchor Points
24
Includes Bollards
Yes
Anchor Bolt Type
Concrete Wedge
Post Color
Yellow
Safety Controls
Stop
Post Material
Steel
Impact Rating
Vehicle
Locking Mechanism
Steel Latch Pin with Padlock
Gate Material
Steel
Number of Rails
2
Operation Type
Manual

Description

Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 17 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Height Not Applicable, Safety Guard Width Not Applicable, Swing Direction Right, Lockable Lockable, Overall Height 46 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.