This item is Discontinued.

Defender Mini Light Bar, LED, Permanent DF47A5-GRRBASD

Mini Light Bar, LED, Permanent (Discontinued)

  • Mfr # DF47A5-GRRBASD
  • Zoro # G3772653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF47A5-GRRBASD
Zoro #
G3772653
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2-1/4"
Width - Vehicle Lighting
13-1/2"
Length - Vehicle Lighting
47"
Length
47"
Manufacturers Warranty Length
5 yr
Width
13-1/2"

Details

Item
Mini Light Bar
Voltage
12VDC
Lamp Type
LED
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
21
Current Drawn
30A
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Amber, Blue, Red
Mounting - Vehicle Lighting
Permanent
Includes
15 ft. Cable
Standards
SAE J595, SAE J845, California Title 13, ECE R10
Number of Heads
16
Lens Material
Polycarbonate
Base Material
Polycarbonate
Number of LEDs
156
Lamp Life
100,000 hr.
Flashes per Minute
Variable
Light Type - Vehicle Lighting
Flashing

Description

Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 47 in, Height - Vehicle Lighting 2 1/4 in, Width - Vehicle Lighting 13 1/2 in, Amber, Blue, Red, Flashing, Number of Heads 16, Mounting - Vehicle Lighting Permanent, Pigtail, Standards SAE J595, SAE J845, California Title 13, ECE R10, LED, Number of Flash Patterns - Vehicle Lighting 21, LED, Number of LEDs 156, Flashes per Minute Variable, Voltage 12V DC, Current Drawn 30A, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.