Zoro Homepage

Coated Glove, , Foam Nitrile , Flat , XL 1 PR

  • Mfr # DXG-E12-05XL

  • Zoro # G708638915


product price: $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Orange,Black
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-E12-05XL
Zoro #
G708638915
UPC #
69165848940
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Coated Glove
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Orange,Black
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Glove Materials
Recycled Polyester
Application
Construction, Manufacturing, Mechanics, Warehousing, Mining, Oil & Gas
Standards
RCS, OEKO-TEX
Glove Hand Style
Left, Right
Thumb Style
Straight
Touchscreen Compatible
Yes
Glove Features
Made from Recycled Material, Touchscreen Capabale, Launderable
ANSI/ISEA Abrasion Cycles
2000

Description

DEXGUARD 15G Polyester Liner w/Foam Nitrile Coating, Work Glove, Abrasion Level 3, Touchscreen Compatible, Knit Wrist, General Purpose Work Gloves, Made from Recycled Material, Meets Global Recycling Standards, Reduces C02 Emissions, Orange/Black, Pair, X-Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.