This item is Discontinued.

Defender Safety DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black DSG-BNS-01-M

DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (Discontinued)

  • Mfr # DSG-BNS-01-M
  • Zoro # G007285575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSG-BNS-01-M
Zoro #
G007285575
UPC #
69165847677
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4 Mil

Details

Item
Nitrile Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Standards
Meets FDA 21 CFR for food handling; ISO 10993 5,10 against irritation and sensitization
Series
DSG-BNS-01
Finish
Textured Fingertips
Texture Location
Fingertips

Description

Defender Safety Nitrile Gloves BLACK 4mil 100pcs Medium Disposable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.