
Procedural Mask, Blue, One Size Fits Most, 1200 PK
Mfr # DSM-SM03-03-C
Zoro # G607990633
product price: $592.99
/pk 1200, $0.49/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polypropylene, Spandex
Standards
ASTM F2100-17; ISO 10993:5,10; FDA 510(k) Cleared; Level 3 Rating; >98% BFE and PFE Rating; Liquid Barrier = 160 mmHg
Mask Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSM-SM03-03-C
Zoro #
G607990633
UPC #
69165850745
Country of Origin
China
Dimensions
Mask Size
One Size Fits Most
Details
Item
Procedural Mask
Color
Blue
Material
Polypropylene, Spandex
Standards
ASTM F2100-17; ISO 10993:5,10; FDA 510(k) Cleared; Level 3 Rating; >98% BFE and PFE Rating; Liquid Barrier = 160 mmHg
Description
FDA 510(k) Clearance (K210705); >95% BFE and PFE; Synthetic blood penetration 80 mmHg; Differential Pressure < 5 mm H20/cm2; Free from natural rubber latex; Strong malleable nose wire to fit various types of users; Premium Ties (no ear loops); 3-Ply layers for maximum breathability; Level 3 rated by an independent ISO 17025 accredited testing facility;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.