
Procedural Mask, Blue, One Size Fits Most, 2000 PK
Mfr # DSM-PM01-03-C
Zoro # G907990630
product price: $402.99
/pk 2000, $0.20/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polypropylene, Spandex
Standards
ASTM F2100-17; ISO 10993:5,10; FDA 510(k) Cleared; Level 1 Rating; >95% BFE and PFE Rating; Liquid Barrier = 80 mmHg
Mask Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSM-PM01-03-C
Zoro #
G907990630
UPC #
69165850714
Country of Origin
China
Dimensions
Mask Size
One Size Fits Most
Details
Item
Procedural Mask
Color
Blue
Material
Polypropylene, Spandex
Standards
ASTM F2100-17; ISO 10993:5,10; FDA 510(k) Cleared; Level 1 Rating; >95% BFE and PFE Rating; Liquid Barrier = 80 mmHg
Description
FDA 510(k) Clearance (K210705); >95% BFE and PFE ; Synthetic blood penetration 80 mmHg; Differential Pressure < 5 mm H20/cm2; Free from natural rubber latex; Strong malleable nose wire to fit various types of users; Premium ear loops; 3-Ply layers for maximum breathability;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.