Zoro Homepage

Procedural Mask, Blue, One Size Fits Most, 2000 PK

  • Mfr # UDSM-PM02-03-C

  • Zoro # G207990637


product price: $568.99
/pk 2000, $0.28/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polypropylene, Spandex
Standards
ASTM F2100-17; ISO 10993:5,10; FDA 510(k) Cleared; Level 2 Rating; >98% BFE and PFE Rating; Liquid Barrier = 120 mmHg
Mask Size
One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDSM-PM02-03-C
Zoro #
G207990637
UPC #
69165850721
Country of Origin
United States

Dimensions

Mask Size
One Size Fits Most

Details

Item
Procedural Mask
Color
Blue
Material
Polypropylene, Spandex
Standards
ASTM F2100-17; ISO 10993:5,10; FDA 510(k) Cleared; Level 2 Rating; >98% BFE and PFE Rating; Liquid Barrier = 120 mmHg

Description

FDA 510(k) Clearance (K210705); >95% BFE and PFE; Synthetic blood penetration 80 mmHg; Differential Pressure < 5 mm H20/cm2; Free from natural rubber latex; Strong malleable nose wire to fit various types of users; Premium ear loops; 3-Ply layers for maximum breathability; Level 2 rated by an independent ISO 17025 accredited testing facility;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.