
Procedural Mask, White, One Size Fits Most, 5 PK
Mfr # DSM-PM-01
Zoro # G307990629
product price: $12.39
/pk 5, $2.48/eaKey Features
Color
White
Material
Polypropylene
Standards
Type 1; Class C; ANSI/ISEA Z89.1-2014; EN 397; ANSI Z87
Mask Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSM-PM-01
Zoro #
G307990629
UPC #
69165845697
Country of Origin
China
Dimensions
Mask Size
One Size Fits Most
Details
Item
Procedural Mask
Color
White
Material
Polypropylene
Standards
Type 1; Class C; ANSI/ISEA Z89.1-2014; EN 397; ANSI Z87
Description
MEDICAL GRADE PROTECTION- Tested to ASTM F2100-17 Standards by a third-party ISO 17025 accredited testing lab facility 510(K) CLEARANCE- K211772 (PMW01); With exquisite comfort and medical grade protection, you can look good and feel safe when wearing these masks; INDIVIDUALLY WRAPPED AND RESEALABLE- Each package contains 5 individually wrapped facemasks. The package is resealable making it perfect for traveling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.