
Silicone Carbide 2" W x 30' L, 1 mm Thick
Mfr # SGT-BF-33
Zoro # G907962705
product price: $14.95
/eaKey Features
Width
2"
Material
Silicone Carbide
Length
30'
Thickness
1 mm
Standards
OSHA Compliant; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGT-BF-33
Zoro #
G907962705
UPC #
69165846274
Country of Origin
China
Dimensions
Width
2"
Length
30'
Thickness
1 mm
Details
Material
Silicone Carbide
Standards
OSHA Compliant; ADA Compliant
Tape Color
Black
Adhesive
Rubber
Description
SLIPGUARD AntiSlip Tape 2x 30' Black 60 Medium Grit Water proof Easy installation Indoor and Outdoor application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.