Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DefendPak

  • Mfr # DEFPAK55

  • Zoro # G716572614


product price: $69.75
/ea

Key Features

Thermal Conductivity
0.07 W/(m¿K)]
Apparent Density
20 - 25 +/- 3.7 lb/ft³
Grain Size - Maximum
4 mm
Particle Size - Minimum
5
For Battery Type
For Lithium Ion Batteries and Batteries of Combustible Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFPAK55
Zoro #
G716572614
UPC #
198168636633
Country of Origin
United States

Dimensions

Grain Size - Maximum
4 mm
Particle Size - Minimum
5
Overall Height
33 in
Overall Width
10 in
Grain Size - Minimum
1 mm
Overall Length
13 in
Particle Size - Maximum
18

Details

Thermal Conductivity
0.07 W/(m¿K)]
Apparent Density
20 - 25 +/- 3.7 lb/ft³
For Battery Type
For Lithium Ion Batteries and Batteries of Combustible Metals
Dry Loose Bulk Density
220 +/- 30 kg/m³
pH Level - Maximum
12
Material
Silicon Dioxide
Water Absorption by Volume
12 %
pH Level - Minimum
8
Moisture Content
Less Than or Equal To 0.5%
Item
Glass Bead Fire Suppressant
Fire Rating Class
DIN 4102-4
Volume Capacity
14.5 Gal - 1.9 Cu.Ft Bag
Softening Point
1,292 Degrees F
Water Absorption by Mass
36 %
Compressive Strength
217 psi

Description

DefendPak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.