This item is Discontinued.

Defibtech AED Strter Kit, Shlf Life 5yr, 3yr PrgmMgt CCF-A013EN

AED Strter Kit, Shlf Life 5yr, 3yr PrgmMgt (Discontinued)

  • Mfr # CCF-A013EN
  • Zoro # G8794292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCF-A013EN
Zoro #
G8794292
UPC #
-
Country of Origin
United States

Dimensions

Height
11.8125 in
Depth
2.7031 in
Cable Length
48 in
Width
8.5 in
Overall Height
11 13/16 in
Overall Width
8 1/2 in
Overall Depth
2 11/16 in

Details

Item
Lifeline AED Starter Kit
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Standards
AHA Compliant
Energy
Adult 150J, Pediatric 50J
Charging Time
Up to 9 sec
Industry Type
Healthcare
Battery
Li-MnO2
Cycles per Charge
3
Shelf Life
5 yr
Cycle Time
Up to 9 sec
Includes
AED Package, AED Program Management Services, Cabinet, Rescue Pack, Wall Sign
Electrodes
1-Piece Design
Product Type
AED Starter Kit
Waveform
Biphasic Truncated Exponential
Charging Time - Maximum
9 sec
Cycle Time - Maximum
9 sec
Battery Type
Li-MnO2
Energy Selection
50 J, 150 J
Modes Included
AED
Patient Type
Adult, Pediatric

Description

Lifeline AED Starter Kit, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Up to 9 sec, Cycles per Charge 3, Up to 9 sec Cycle Time, Electrodes 1-Piece Design, Cable Length 48 in, Height 11.8125 in, Width 8.5 in, Depth 2.7031 in, Shelf Life 5 yr, Standards AHA Compliant, Includes AED Package, AED Program Management Services, Cabinet, Rescue Pack, Wall Sign

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.