Deflecto

Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape TraditionalLip
  • Floor Type Carpeted Floors
  • Color Clear
  • Thickness 1/2"
  • Backing Studded
See all product information

Product Information

  • Brand Deflecto
  • MFR # CM14113
  • Zoro # G6430630
  • UPC #
    079916060408
  • Country of Origin United States
  • Category Chair Mats

Dimensions

Lip Dimensions 19 in x 10 in
Width 36 in
Length 48 in

Details

Item Chair Mat
Shape TraditionalLip
Floor Type Carpeted Floors
Color Clear
Thickness 1/2"
Backing Studded
Green Certification or Other Recognition GREENGUARD Gold Certified
Material Vinyl
Capacity 11 lbs
Features Flat Packed—For easy carpet to mat transition.
Mat Backing Material Vinyl

Description

Chairmat,Beveled,36x48 In.,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.