Countertop Leaflet Holder With Business Card Holder, No Color
- Mfr # DEF78601
- Zoro # G007202053
product price:Â
$
19.49
/ea
Key Features
Number of Compartments
2
Height
7-3/4 in
Application
Literature Organization
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEF78601
- Zoro #
- G007202053
- UPC #
- 79916786018
- Country of Origin
- United States
- Number of Compartments
- 2
- Application
- Literature Organization
- Color
- Clear
- Material
- Plastic
- Item
- Literature Rack
Dimensions
- Height
- 7-3/4 in
- Depth
- 4.12 in
- Width
- 4.37 in
Description
Single pocket is designed for leafletsize literature Leaflet hold stands alone on countertop or mounts onto a wall With the last copy protector, your message is always on display Business card holder on the front offers another way to get you noticed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.