Deflect-O 693745 Three-Tier Magazine Holder; 11.25w x 6.94d x 13.31h; Silver

  • Mfr # 693745

  • Zoro # G504058115


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
11.2"
Height
13.3"
Depth
6.9"
For Use With
Magazine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693745
Zoro #
G504058115
UPC #
79916028064
Country of Origin
China

Dimensions

Width
11.2"
Height
13.3"
Depth
6.9"

Details

Item
Literature Rack
Color
Silver
For Use With
Magazine
Number of Tiers
3
Mount Type
Wall Mountable
Placement
Floor

Description

A contemporary, high-end alternative to traditional literature holders. Three separate compartments hold up to 1" of material each with additional space for business cards. Ideal for tradeshows, reception areas and waiting rooms. Color: Silver; Overall Width: 11 1/4"; Overall Depth: 6 15/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.