Zoro Homepage

Deflect-O 77901 Four-Tier Plastic Desktop Booklet Display Rack Clear

  • Mfr # 77901

  • Zoro # G603982274


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Color
Clear
Number of Compartments
4
Height
10"
Depth
6.1"
For Use With
Literature Organization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77901
Zoro #
G603982274
UPC #
79916779010
Country of Origin
China

Dimensions

Height
10"
Depth
6.1"

Details

Item
Literature Sorter/Organizer
Color
Clear
Number of Compartments
4
For Use With
Literature Organization
Features
Booklet Size, Compact
Material
Plastic
Mount Type
Wall Mountable, Stand Mountable
Number of Tiers
4
Placement
Desktop

Description

  • Displays a variety of literature at once while saving valuable counter space.
  • Perfect for use in lobbies restaurants libraries and more.
  • Countertop or wall mount.
  • Dimensions: 6-1/2" W x 10" H x 6-1/4" D.
  • Color: Clear.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.