Shop All Anti-Fatigue Mats
Deflecto
Ergonomic Sit Stand Mat, Black, 53" L x
Mfr # CM24242BLKSS
Zoro # G7733072
original price:
$495.08
25% off
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 53"
- Color Black
- Width 45"
- Application Indoor
Product Information
- Brand Deflecto
- MFR # CM24242BLKSS
- Zoro # G7733072
- UPC # 79916019123
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 53" |
Width | 45" |
Details
Description
deflecto® Ergonomic Sit Stand Mat, 53 x 45, Black
- •Combines the cushion of an anti-fatigue mat with the smooth rolling surface.
- •3/8" support foam provides cushion and resilience to reduce stress and strain on the user's back, legs and feet.
- •Easily transition from sitting to standing.
- •Non-slip bottom surface grips hard floor surfaces and reduces the need to reposition the mat.
- •Use with wheeled office chairs or stools.
- •Use to cover worn, damaged or stained flooring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Winter Liner, Blue, Universal (1HC48)
- CAPLUGS TF00625 5/8in TEFLON DISCS, 1000PK (RCK00)
- MOLDEX Moldex AirWave N95 Plus Disposable Respirator-Nuisance Organic Vapors (4800)
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035BL)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045YB)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R793)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 1/2 in Thick, Black with Yellow Border, PVC Foam (419S0035BY)
- Deflecto Anti-Fatigue Mats