
Expandable Accordion Marker Organizer
Mfr # 29133CR
Zoro # G903659722
product price: $39.45
/eaKey Features
Color
White
Width
8.6"
Height
8.5"
Depth
7.5"
For Use With
Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29133CR
Zoro #
G903659722
UPC #
79916019277
Country of Origin
China
Dimensions
Width
8.6"
Height
8.5"
Depth
7.5"
Details
Item
Storage Case
Color
White
For Use With
Pen
Features
Carrying Handle
Case Style
Accordion
Closure Type
Snap-in Lid
Description
Deflecto's Expandable Accordion Maker Organizer is the ultimate in marker storage and portability. You can store up to 80 markers at once, and with 4 hinged sections, the whole container can fold up to be taken on the road. With a carrying handle, you'll be able to take your art with you wherever you go.
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.