
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMG70433646
Zoro #
G0062601
UPC #
079916019123
Country of Origin
China
Dimensions
Thickness
0.25"
Size
No Lip
Width
36"
Length
46"
Details
Item
Premium Glass Chair Mat
Shape
Rectangular
Floor Type
Hard Floor/All Pile Carpets
Color
Clear
Backing
Nonstudded
Material
Glass
Weight
38 lbs
Application
Carpets/Hard Floors
Capacity
1,000 lbs
Mat Backing Material
Glass
Description
Premium Glass Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.