Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deflecto Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear CM13142

Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (Discontinued)

  • Mfr # CM13142
  • Zoro # G7733949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM13142
Zoro #
G7733949
UPC #
79916060040
Country of Origin
United States

Dimensions

Width
36 in
Length
48 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Low Pile
Material
Vinyl
Features
Flat Packed

Description

deflecto® DuraMat Moderate Use Chair Mat for Low Pile Carpet, 36 x 48, Rectangular, Clear


  • Lightweight chair mat for moderate office use on carpets up to 0.38" thick, low pile; choose a higher pile chair mat if daily usage is over six hours.
  • Easy glide rolling surface provides effortless chair movement.
  • Free and Clear® non-phthalate, non-cadmium formula promotes a healthy work environment while offering exceptional clarity and durability.
  • Smooth beveled edge for easy carpet-to-mat transition.
  • Studded bottom surface for superior gripping power on carpets.
  • Protective vinyl chair mat prevents wear and tear and extends carpet life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.