Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- CL

  • Mfr # DEF74301

  • Zoro # G815879614


product price: $37.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF74301
Zoro #
G815879614
UPC #
79916743011
Country of Origin
United States

Description

Wall pocket mounts easily with screws or mounting tape both included. Multiple pockets stack together with linking pins minimizing damage to the mounting surface. -Stackable units connect easily. Mounts with ST Pins or double-sided tape.-Application/Usage: File Organization.-Color: Clear.-Compartments: 1.-Depth Nom: 4.-Dimensions: 7in. H x 16.25in. W x 4in. D.-For File Size: Legal.-Hanging File Systems Type: Wall.-Height Nom: 7.-Materials: Plastic.-Number of File Pockets Nom: 1.-Package Contents: Mounting hardware included.-Placement: Wall-mountable.-Post-consumer-waste%: 0%.-Recycled Content: 0%.-Width Nom: 16.25.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.