Stackable Caddy Organizer Multi-Pack Bundle - 17.30in Height x 16in Width x 11in Depth - Floor -
- Mfr # 329003BB
- Zoro # G723363939
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
White
Mounting Location
Floor
Application
Document Storage
Height
17.3 in
Features
Built-in Wheels, Stackable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329003BB
- Zoro #
- G723363939
- UPC #
- 79916033679
- Country of Origin
- China
Dimensions
- Height
- 17.3 in
- Depth
- 11 in
- Width
- 16 in
Details
- Color
- White
- Mounting Location
- Floor
- Item
- Storage Caddy
- Application
- Document Storage
- Features
- Built-in Wheels, Stackable
Description
Stackable Caddy Organizer Multi-Pack Bundle - 17.30in Height x 16in Width x 11in Depth - Floor - White - 1 Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.