Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN17239
- Zoro # G722387530
product price:Â
$
40.99
/pk of 100, $0.41/ea
Key Features
Features
Indexed Filing System
Width
9-1/2 in
Tab Type
End
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN17239
- Zoro #
- G722387530
- UPC #
- 035255172394
- Country of Origin
- United States
- Features
- Indexed Filing System
- Item
- File Folder
- Tab Type
- End
- Tab Cut
- Straight
- Color
- Manila
- Material
- Manila
- Product Type
- File Folders
- Tab Position
- Right
- Tab Location
- Side
- Shell Material
- Manila
- Wire Color
- Manila
- Traction Material
- Manila
Dimensions
- Width
- 9-1/2 in
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 11 in
- Overall Width
- 11 in
- Paper Size
- Letter
- Height
- 8 1/2 in
- Tab Thickness
- Double-Ply
- Fits Chest Size
- Indexed Filing System
Description
File Folder, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Right, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.