
Stackable Cube Organizer, Double Cube, Plastic, 12 x 6 x 6, Clear
Mfr # 350501
Zoro # G315510239
product price:Â $26.79
/eaKey Features
Color
Clear
Overall Width
12 in
Overall Depth
6 in
Number of Compartments
1
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350501
Zoro #
G315510239
UPC #
79916023830
Country of Origin
China
Dimensions
Overall Width
12 in
Overall Depth
6 in
Overall Height
6 in
Details
Color
Clear
Number of Compartments
1
Item
Multipurpose Desktop Supplies Organizers
Material
Plastic
Includes
Connecting Clip
Description
Transparent, stackable cube organizer keeps your workspace clutter-free and supplies close at hand. Ideal for storing small supplies. Drawers are clear so you can easily see what's inside, and removable so you can get what you need quickly. Modular organizers stack together with linking clips, letting you create a custom storage system. One linking clip included per cube organizer. Sturdy plastic construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.