Superior Image Slanted Sign Holders, 8.5in W x 11in Height x 3.5in Depth, L-shaped Shape, 12PK
- Mfr # 590101
- Zoro # G523365768
product price:Â
$
246.99
/pk of 12, $20.58/ea
Free Shipping & Returns
Key Features
Orientation
Portrait
Length
3-1/2 in
Mounting Style
Countertop, Desktop
Material
Polystyrene
Width
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590101
- Zoro #
- G523365768
- UPC #
- 50079916590016
- Country of Origin
- China
- Orientation
- Portrait
- Mounting Style
- Countertop, Desktop
- Material
- Polystyrene
- Item
- Sign Holder
- Color
- Clear
Dimensions
- Length
- 3-1/2 in
- Width
- 8-1/2 in
- Height
- 11 in
Description
Superior Image Slanted Sign Holders - 8.5in Width x 11in Height x 3.5in Depth - L-shaped Shape - Top Loading, Durable - Polystyrene - Clear, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.