Shop OFFICEMATE
See all product information
Create Account
Vertical Sign Holder - 8.5in Width x 11in Height - 8.50in Holding Width x 11in Holding Height, 6PK
- Mfr # 23060
- Zoro # G723364332
product price:Â
$
53.29
/pk of 6, $8.88/ea
Key Features
Number of Sides
2
Mounting Style
Wall Mountable
Width
8-1/2 in
Material
Plastic
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23060
- Zoro #
- G723364332
- UPC #
- 42491230603
- Country of Origin
- China
- Number of Sides
- 2
- Mounting Style
- Wall Mountable
- Material
- Plastic
- Sign Capacity
- 11 in x 8-1/2 in
- Orientation
- Vertical
- Item
- Sign Holder
- Color
- Clear
Dimensions
- Width
- 8-1/2 in
- Height
- 11 in
Description
Vertical Sign Holder - 8.5in Width x 11in Height - 8.50in Holding Width x 11in Holding Height - Rectangular Shape - Double Sided - Easy to Use, Durable, Hanging Hole - Plastic - Clear - 6 / Box, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.