Tabletop Sign and Menu Holder, 4 x 6 Insert, Clear with Black Frame

  • Mfr # 4428

  • Zoro # G623332875


product price:  $7.05
/ea

Key Features

Orientation
Portrait
Height
7 in
Width
4-1/4 in
Color
Clear; Black
Sign Capacity
4 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4428
Zoro #
G623332875
UPC #
79916044286
Country of Origin
China

Dimensions

Height
7 in
Width
4-1/4 in
Length
2-1/4 in

Details

Orientation
Portrait
Item
Sign and Menu Holder
Color
Clear; Black
Sign Capacity
4 in x 6 in
Material
Plastic

Description

Perfectly designed and sized for all your restaurant, foodservice and hospitality needs, this freestanding sign and menu holder showcases your menus, daily specials or other messages through the clear front panels, offering full visibility. Signs can be viewed from both sides to maximize your display capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.