Tabletop Sign and Menu Holder, 8.5 x 11 Insert, Clear

  • Mfr # 4432

  • Zoro # G423333102


product price:  $25.35
/ea

Key Features

Length
2.38 in
Width
9.3 in
Color
Clear
Height
11-1/2 in
Sign Capacity
8.5 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4432
Zoro #
G423333102
UPC #
79916044323
Country of Origin
China

Dimensions

Length
2.38 in
Width
9.3 in
Height
11-1/2 in

Details

Item
Sign and Menu Holder
Color
Clear
Sign Capacity
8.5 in x 11 in
Orientation
Portrait
Material
Plastic

Description

Perfectly designed and sized for all your restaurant, foodservice and hospitality needs, this freestanding sign and menu holder showcases your menus, daily specials or other messages through the clear front panels, offering full visibility. Signs can be viewed from both sides to maximize your display capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.