
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73202
Zoro #
G7194647
UPC #
079916732022
Country of Origin
United States
Dimensions
Height
7"
Width
13"
Depth
4"
Details
Item
Wall File,Stackable,7x13x4",Smoke
Material
Plastic
Color
Smoke
Fits
Letter
Weight
0.738 lbs
Description
Wall File,Stackable,7x13x4 In.,Smoke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.