Coconut and Hibiscus Antiperspirant Deodorant Dry Spray for Women, 3.8 Ounce, 12PK
- Mfr # 62678210
- Zoro # G323346431
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62678210
- Zoro #
- G323346431
- UPC #
- 079400478382
- Country of Origin
- Mexico
Details
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz
Description
Degree Advanced Coconut & Hibiscus Antiperspirant Deodorant Dry Spray goes on instantly dry, so you can face the day with confidence. This antiperspirant deodorant dry spray for women features 72-hour sweat and odor protection and a tropical scent of fresh coconut and hibiscus. Only Degree has Body Heat Activated technology that moves in sync with your body. This antiperspirant deodorant releases a burst of subtle fragrance every time you move for nonstop protection. Degree Advanced Coconut & Hibiscus Antiperspirant Deodorant Dry Spray keeps you feeling fresher, drier, and more confident. This powerful antiperspirant deodorant responds when you need it most so that you can stay confident without having to worry about slowing down. Simply spray and start moving. This antiperspirant deodorant spray for women, with a tropical scent, gives you the confidence to keep moving all day long. Degree Advanced Coconut & Hibiscus Antiperspirant Deodorant Dry Spray keeps you feeling cool, fresh, and protected from sweat and odor. Coconut & Hibiscus also comes in an antiperspirant deodorant stick. At Degree, we're doing everything we can to help keep the planet moving. That's why our antiperspirant deodorant dry sprays are made with infinitely recyclable aluminum. Whatever you do, however you do it, Degree wants to help inspire the confidence in you to move more, and with this antiperspirant deodorant dry spray, it'll provide you the confidence that sweat and odor will not get in the way of your progress. At Degree, we're committed to creating the most sustainable and inclusive products possible. As well as increasing our use of reusable materials, we're making it easier for you to recycle our antiperspirant and dry spray packaging. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.